Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3

  • Mfr # CV40HC062400

  • Zoro # G3581101


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Taper
CV40
Series
ERK
Bore Dia.
1.7500"
ANSI Number
CV40HC062400
Nose Dia.
37.54mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HC062400
Zoro #
G3581101
UPC #
4059782113961
Country of Origin
Germany

Dimensions

Bore Dia.
1.7500"
Nose Dia.
37.54mm
Tool Depth
39.00mm
Hole Dia.
15.87mm
Shank Dia.
15.87mm
Overall Length
169.85mm
Taper Size
CV40
Mounting Length
39.00mm

Details

Taper
CV40
Series
ERK
Item
Hydraulic Chuck
ANSI Number
CV40HC062400
Standards
ANSI B5.50
Projection
101.60mm
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
For Use With
CV40 Shank Tools
Style
High Performance Line
Features
Side Axial Adjustment

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 15.87mm, CV40, Shank Dia. 15.87mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.