Zoro Homepage

Shrink Fit Tool Holder, U3, HSK100A

  • Mfr # CV50HC10M375

  • Zoro # G3755779


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Taper
CV50
Series
HSK100A ShrinkFit
Bore Dia.
69.8500mm
ANSI Number
CV50HC10M375
Nose Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC10M375
Zoro #
G3755779
UPC #
4059782098596
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
15/16 in
Shank Dia.
3/8 in
Hole Dia.
3/8 in
Taper Size
HSK100A
Tool Depth
1-21/32 in
Overall Length
196.85mm

Details

Taper
CV50
Series
HSK100A ShrinkFit
Item
Hydraulic Chuck
ANSI Number
CV50HC10M375
Standards
ANSI B5.50
Balanced to RPM
25,000 RPM
Coolant Fed
Coolant Through
Projection
90.00mm
Shank Type - Machining
Taper
Features
Maximum T.I.R. only 0.0001 in

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 3/8 in, HSK100A, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.