Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # CV50HCSL16M787

  • Zoro # G3581004


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Taper
CV50
Bore Dia.
69.8500mm
Series
HSK63A ShrinkFit
Nose Dia.
1-19/64 in
ANSI Number
CV50HCSL16M787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HCSL16M787
Zoro #
G3581004
UPC #
4059782079632
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
1-19/64 in
Overall Length
301.60mm
Tool Depth
2-3/64 in
Hole Dia.
3/4 in
Shank Dia.
3/4 in
Taper Size
HSK63A

Details

Taper
CV50
Item
Hydraulic Chuck
Series
HSK63A ShrinkFit
ANSI Number
CV50HCSL16M787
Projection
3-15/16 in
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
Shank Type - Machining
Taper
Standards
ANSI B5.50
Features
Maximum T.I.R. only 0.0001 in

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 3/4 in, HSK63A, Shank Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.