Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # HSK50AHC06080M

  • Zoro # G3757115


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK50A
Series
HSK63A ShrinkFit
Bore Dia.
50.00mm
ANSI Number
HSK50AHC06080M
Standards
DIN 69893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50AHC06080M
Zoro #
G3757115
UPC #
4059782127111
Country of Origin
Germany

Dimensions

Bore Dia.
50.00mm
Nose Dia.
25.70mm
Taper Size
HSK50
Hole Dia.
6.00mm
Overall Length
105.00mm
Tool Depth
27.00mm
Shank Dia.
6.00mm
Mounting Length
27.00mm

Details

Item
Hydraulic Chuck
Taper
HSK50A
Series
HSK63A ShrinkFit
ANSI Number
HSK50AHC06080M
Standards
DIN 69893
Projection
80.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@15000 rpm
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
For Use With
HSK50 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK50, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.