Zoro Homepage

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # HSK63AHC10085M

  • Zoro # G3755200


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
63.00mm
Taper
HSK63A
Series
HSK63A ShrinkFit
Nose Dia.
29.70mm
ANSI Number
HSK63AHC10085M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC10085M
Zoro #
G3755200
UPC #
4059782126992
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
29.70mm
Tool Depth
31.00mm
Overall Length
117.00mm
Shank Dia.
10.00mm
Taper Size
HSK63
Hole Dia.
10.00mm
Mounting Length
31.00mm

Details

Item
Hydraulic Chuck
Taper
HSK63A
Series
HSK63A ShrinkFit
ANSI Number
HSK63AHC10085M
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Projection
85.00mm
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK63 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK63, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.