Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # HSK63AHC050350

  • Zoro # G3757142


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Taper
HSK63A
Bore Dia.
2.4803"
ANSI Number
HSK63AHC050350
Nose Dia.
31.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC050350
Zoro #
G3757142
UPC #
4059782125940
Country of Origin
Germany

Dimensions

Bore Dia.
2.4803"
Nose Dia.
31.60mm
Tool Depth
36.00mm
Overall Length
120.90mm
Taper Size
HSK63
Shank Dia.
12.70mm
Hole Dia.
12.70mm
Mounting Length
36.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
HSK63A
ANSI Number
HSK63AHC050350
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Projection
88.90mm
For Use With
HSK63 Shank Tools
Features
Side Axial Adjustment
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.70mm, HSK63, Shank Dia. 12.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.