Zoro Homepage

Shrink Fit Tool Holder, U3, HSK80A

  • Mfr # HSK63AHC06150M

  • Zoro # G3580243


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
63.00mm
Taper
HSK63A
Series
HSK80F
Nose Dia.
25.64mm
ANSI Number
HSK63AHC06150M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC06150M
Zoro #
G3580243
UPC #
4059782922204
Country of Origin
Slovenia

Dimensions

Bore Dia.
63.00mm
Nose Dia.
25.64mm
Hole Dia.
6.00mm
Taper Size
HSK63
Tool Depth
27.00mm
Overall Length
181.90mm
Shank Dia.
6.00mm
Mounting Length
27.00mm

Details

Taper
HSK63A
Item
Hydraulic Chuck
Series
HSK80F
ANSI Number
HSK63AHC06150M
Standards
DIN 69893
Projection
150.00mm
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
For Use With
HSK63 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK63, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.