Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Jam Nut, M40x1.50

  • Mfr # HSK80AER25100M

  • Zoro # G3588853


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Overall Length
2 9/32 in
Taper Size
HSK80
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AER25100M
Zoro #
G3588853
UPC #
4059782109773
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
2 9/32 in
Taper Size
HSK80
Shank Dia.
80.00 mm
Nose Dia.
42.00 mm
Shank Diameter
80 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
100 mm
Coolant Fed
Coolant Through
Standards
DIN 6499
Features
For Use with 8700 Series Pneumatic Lever Clamps, Variable Height Adjustment, For Recessed Mounting
ANSI Code
HSK80AER25100M
Color
Black
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size HSK80, Projection 100 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.