Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Lever Clamp, M55x1.50

  • Mfr # BT50BER16150M

  • Zoro # G3771693


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
251 51/64 mm
Taper Size
BT50
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50BER16150M
Zoro #
G3771693
UPC #
4059782104358
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
251 51/64 mm
Taper Size
BT50
Shank Dia.
2 3/4 in
Nut Dia.
32.00mm
Bore Depth
32 mm
Nose Dia.
32.00 mm
Shank Thread Size
M24
Nut Diameter
32 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
150 mm
Coolant Fed
Coolant Through
ANSI Code
BT50BER16150M
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
Application
Drilling
Includes
Clamping Arm and Spindle
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
For Shank Type
Cylindrical
Color
Black
Cutting Direction
Neutral
Body Material
Aluminum
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 150 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.