Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Swing Clamp, M6x120

  • Mfr # CV40BER25250

  • Zoro # G3776295


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
CV40
Overall Length
131 3/4 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40BER25250
Zoro #
G3776295
UPC #
4059782096851
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CV40
Overall Length
131 3/4 mm
Shank Dia.
1 3/4 in
Nose Dia.
42.00 mm
Bore Depth
1.57 in
Nut Dia.
1.6500"
Shank Thread Size
5/8"-11
Shank Diameter
1.75 in
Nut Diameter
1.65 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
2.5 in
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
ANSI B5.50, DIN 6499
ANSI Code
CV40BER25250
Application
Drilling
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Color
Gray
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 2.5 in, ER25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.