Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Swing Clamp, M8x150

  • Mfr # CV50BER20250

  • Zoro # G3773145


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
165 3/32 mm
Taper Size
CV50
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BER20250
Zoro #
G3773145
UPC #
4059782096653
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
165 3/32 mm
Taper Size
CV50
Shank Dia.
2 3/4 in
Nose Dia.
35.00 mm
Nut Dia.
1.3780"
Bore Depth
1.42 in
Shank Thread Size
1"-8
Nut Diameter
1.38 in
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
2.5 in
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
CV50ER20250
Standards
ANSI B5.50, DIN 6499
Application
Drilling
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Color
Gray
Cutting Direction
Neutral
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 2.5 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.