Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV40MT3300
Zoro #
G3945320
UPC #
4021169204487
Country of Origin
Bulgaria
Dimensions
Taper Size
CV40
Nose Dia.
1-3/4 in
Overall Length
144.45mm
Drawbar Thread Size
5/8"-11
Shank Length
71.43mm
Inside Taper Size
#3
Mount Taper Size
CV40
Shank Taper Size
#3
Details
Item
Taper Shank Tool Holder
Projection
76.20mm
Standards
ANSI B5.50
Inside Taper Type
Morse
Adapter Type
Taper
Coolant Fed
Non-Coolant Through
Taper Type
Morse
Shank Taper Type
Morse
Mount Taper Type
Morse
Product Type
Taper Shank Tool Holder
Description
Taper Shank Tool Holder, Taper Size CV40, Inside Taper Size #3, Adapter Type Taper, Projection 76.20mm, Coolant Fed Non-Coolant Through, Nose Dia. 1-3/4 in, Drawbar Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.