Taper Shank Tool Holder, AB2,
Mfr # PSC50SMC22025M
Zoro # G3945269
product price: $728.99
/ea
Free Shipping & Returns
Key Features
Nose Dia.
50.00mm
Projection
25.00mm
Drawbar Thread Size
M10x1.5
Standards
ISO 26623
Adapter Type
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSC50SMC22025M
Zoro #
G3945269
UPC #
4059782310124
Country of Origin
Germany
Dimensions
Nose Dia.
50.00mm
Taper Size
PSC50
Drawbar Thread Size
M10x1.5
Shank Length
30.00mm
Overall Length
73.50mm
Details
Item
Taper Shank Tool Holder
Projection
25.00mm
Standards
ISO 26623
Adapter Type
Taper
Coolant Fed
Coolant Through
Description
Taper Shank Tool Holder,AB2,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.