Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Tool Holder, AB2,

  • Mfr # PSC63S50080M

  • Zoro # G3945311


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
63.00mm
Projection
80.00mm
Taper Size
PSC63
Coolant Fed
Coolant Through
Overall Length
118.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63S50080M
Zoro #
G3945311
UPC #
4059782019935
Country of Origin
Italy

Dimensions

Nose Dia.
63.00mm
Taper Size
PSC63
Overall Length
118.00mm
Shank Length
38.00mm
Mount Taper Size
PSC63

Details

Item
Taper Shank Tool Holder
Projection
80.00mm
Coolant Fed
Coolant Through
Standards
ISO 26623
Adapter Type
Taper
Product Type
Taper Shank Tool Holder

Description

Taper Shank Tool Holder, Taper Size PSC63, Adapter Type Taper, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 63.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.