Shop ERICKSON
See all product information
Create Account
Tapping Adapter, #0 to #6, 1/8"
- Mfr # 100TGST6
- Zoro # G3898874
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Range
#0-#6 & 1/8
Overall Length
60.33mm
Tap Size
#0 to #6, 1/8 in
Series
TG100
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100TGST6
- Zoro #
- G3898874
- UPC #
- 4059782174795
- Country of Origin
- India
- Item
- Tapping Adapter
- Range
- #0-#6 & 1/8
- Series
- TG100
- Coolant Fed
- Non-Coolant Through
- Compatible with Product Type
- TG Collet Chucks
- Features
- Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
- Measurement System
- Decimal Inch
- Compatible Tap Holder
- TG Collet Chucks
Dimensions
- Overall Length
- 60.33mm
- Tap Size
- #0 to #6, 1/8 in
- Tap Square Size
- 2.79mm
- Wire Rope Length
- 60.33mm
- Length
- 60.33mm
Description
Tapping Adapter, Tap Size #0 to #6, 1/8 in, Tap Square Size 2.79mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.