Zoro Homepage

Tapping Adapter, #0 to #6, 1/8

  • Mfr # 20ERTCT6

  • Zoro # G3769313


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Tap Size
#0 to #6, 1/8 in
Series
ER20
Overall Length
31.00mm
Range
#0-#6 & 1/8
Tap Square Size
2.79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20ERTCT6
Zoro #
G3769313
UPC #
4059782151147
Country of Origin
Switzerland

Dimensions

Tap Size
#0 to #6, 1/8 in
Overall Length
31.00mm
Tap Square Size
2.79mm

Details

Item
Tapping Adapter
Series
ER20
Range
#0-#6 & 1/8
Coolant Fed
Non-Coolant Through
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Compatible with Product Type
ER Collet Chucks
Quick Change
Yes
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Size #0 to #6, 1/8 in, Tap Square Size 2.79mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.