Zoro Homepage

Tapping Adapter, 1" NPT

  • Mfr # 150TGST100P

  • Zoro # G3898061


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tap Size
1 in NPT
Overall Length
76.20mm
Series
TG150
Compatible with Product Type
TG Collet Chucks
Tap Square Size
21.41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150TGST100P
Zoro #
G3898061
UPC #
4059782173866
Country of Origin
India

Dimensions

Tap Size
1 in NPT
Overall Length
76.20mm
Tap Square Size
21.41mm

Details

Item
Tapping Adapter
Range
1P
Series
TG150
Compatible with Product Type
TG Collet Chucks
Standards
DIN 6499
Features
Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and accuracy for tapping applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Coolant Fed
Non-Coolant Through
Compatible Tap Holder
TG Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size 1 in NPT, Tap Square Size 21.41mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and accuracy for tapping applications;Slot in Back of Collets Acts as a Drive for the Tap Square

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.