Zoro Homepage

Tapping Adapter, #10, 3/16

  • Mfr # 16ERTC10

  • Zoro # G3895024


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.50mm
Tap Size
#10, 3/16 in
Series
ER16
Compatible with Product Type
ER Collet Chucks
Tap Square Size
3.86mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERTC10
Zoro #
G3895024
UPC #
4059782160248
Country of Origin
Switzerland

Dimensions

Overall Length
27.50mm
Tap Size
#10, 3/16 in
Tap Square Size
3.86mm

Details

Item
Tapping Adapter
Range
#10 & 3/16
Series
ER16
Compatible with Product Type
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Standards
DIN 69871
Measurement System
Decimal Inch
Compatible Tap Holder
ER Collet Chucks

Description

Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.