Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Adapter, #10, 3/16

  • Mfr # 32ERTCT10

  • Zoro # G3894920


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Range
#10 & 3/16
Overall Length
43.00mm
Tap Size
#10, 3/16 in
Series
ER32
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32ERTCT10
Zoro #
G3894920
UPC #
4059782160361
Country of Origin
Switzerland

Dimensions

Overall Length
43.00mm
Tap Size
#10, 3/16 in
Tap Square Size
3.86mm

Details

Item
Tapping Adapter
Range
#10 & 3/16
Series
ER32
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Standards
DIN 6499
Compatible with Product Type
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.