Zoro Homepage

Tapping Adapter, #10, 3/16

  • Mfr # KTC10

  • Zoro # G3896110


product price: $71.39
/ea

Key Features

Range
#10 & 3/16
Overall Length
25.40mm
Tap Size
#10, 3/16 in
Series
K
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC10
Zoro #
G3896110
UPC #
4059782178175
Country of Origin
India

Dimensions

Overall Length
25.40mm
Tap Size
#10, 3/16 in
Tap Square Size
3.86mm

Details

Item
Tapping Adapter
Range
#10 & 3/16
Series
K
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Compatible with Product Type
K-Series Double Angle Collet Chucks
Coolant Fed
Non-Coolant Through
Compatible Tap Holder
K-Series Double Angle Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type K-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.