Tapping Adapter, #10, 3/16
Mfr # LTC10
Zoro # G3898542
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Range
#10 & 3/16
Tap Size
#10, 3/16 in
Overall Length
27.79mm
Series
L
Compatible with Product Type
L-Series Double Angle Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTC10
Zoro #
G3898542
UPC #
4059782178144
Country of Origin
India
Dimensions
Tap Size
#10, 3/16 in
Overall Length
27.79mm
Tap Square Size
3.86mm
Details
Item
Tapping Adapter
Range
#10 & 3/16
Series
L
Compatible with Product Type
L-Series Double Angle Collet Chucks
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Compatible Tap Holder
L-Series Double Angle Collet Chucks
Description
Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type L-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.