Zoro Homepage

Tapping Adapter, #12, 7/32

  • Mfr # 16ERTC12

  • Zoro # G3896731


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.50mm
Tap Size
#12, 7/32 in
Series
ER16
Compatible with Product Type
ER Collet Chucks
Tap Square Size
4.19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERTC12
Zoro #
G3896731
UPC #
4059782160224
Country of Origin
Switzerland

Dimensions

Overall Length
27.50mm
Tap Size
#12, 7/32 in
Tap Square Size
4.19mm

Details

Item
Tapping Adapter
Range
#12 & 7/32
Series
ER16
Compatible with Product Type
ER Collet Chucks
Standards
DIN 69871
Coolant Fed
Non-Coolant Through
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Measurement System
Decimal Inch
Compatible Tap Holder
ER Collet Chucks

Description

Tapping Adapter, Tap Size #12, 7/32 in, Tap Square Size 4.19mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.