Zoro Homepage

Tapping Adapter, #14, 1/4

  • Mfr # 16ERTC025

  • Zoro # G3896311


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.50mm
Tap Size
#14, 1/4 in
Series
ER16
Compatible with Product Type
ER Collet Chucks
Features
Square in Back of Collet Acts as a Drive for the Tap Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERTC025
Zoro #
G3896311
UPC #
4059782160200
Country of Origin
Switzerland

Dimensions

Overall Length
27.50mm
Tap Size
#14, 1/4 in
Tap Square Size
4.85mm

Details

Item
Tapping Adapter
Range
#14 & 1/4
Series
ER16
Compatible with Product Type
ER Collet Chucks
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Coolant Fed
Non-Coolant Through
Standards
DIN 69871
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size #14, 1/4 in, Tap Square Size 4.85mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.