Zoro Homepage

Tapping Adapter, #14, 1/4

  • Mfr # JTC025

  • Zoro # G3895849


product price: $72.29
/ea

Key Features

Tap Size
#14, 1/4 in
Overall Length
30.16mm
Series
J
Tap Square Size
4.85mm
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTC025
Zoro #
G3895849
UPC #
4059782178021
Country of Origin
India

Dimensions

Tap Size
#14, 1/4 in
Overall Length
30.16mm
Tap Square Size
4.85mm

Details

Item
Tapping Adapter
Range
#14 & 1/4
Series
J
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
Coolant Fed
Non-Coolant Through
Compatible with Product Type
J-Series Double Angle Collet Chucks
Compatible Tap Holder
J-Series Double Angle Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size #14, 1/4 in, Tap Square Size 4.85mm, Compatible with Product Type J-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.