Tapping Adapter, #14, 1/4
Mfr # KTC025
Zoro # G3895453
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Range
#14 & 1/4
Overall Length
25.40mm
Tap Size
#14, 1/4 in
Series
K
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTC025
Zoro #
G3895453
UPC #
4059782177963
Country of Origin
India
Dimensions
Overall Length
25.40mm
Tap Size
#14, 1/4 in
Tap Square Size
4.85mm
Details
Item
Tapping Adapter
Range
#14 & 1/4
Series
K
Coolant Fed
Non-Coolant Through
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Compatible with Product Type
K-Series Double Angle Collet Chucks
Compatible Tap Holder
K-Series Double Angle Collet Chucks
Measurement System
Decimal Inch
Description
Tapping Adapter, Tap Size #14, 1/4 in, Tap Square Size 4.85mm, Compatible with Product Type K-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.