Tapping Adapter, 1/8" NPT LS
Mfr # 32ERTCT012P
Zoro # G3897440
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Range
1/8P(LS)
Overall Length
43.00mm
Tap Size
1/8 in NPT (LS)
Series
ER32
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ERTCT012P
Zoro #
G3897440
UPC #
4059782160286
Country of Origin
Switzerland
Dimensions
Overall Length
43.00mm
Tap Size
1/8 in NPT (LS)
Tap Square Size
8.33mm
Details
Item
Tapping Adapter
Range
1/8P(LS)
Series
ER32
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Standards
JIS B 6339
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch
Description
Tapping Adapter, Tap Size 1/8 in NPT (LS), Tap Square Size 8.33mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.