Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Erickson Tapping Adapter, 3/4" NPT 100TGST075P

Tapping Adapter, 3/4" NPT (Discontinued)

  • Mfr # 100TGST075P
  • Zoro # G3894519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TGST075P
Zoro #
G3894519
UPC #
4059782174108
Country of Origin
India

Dimensions

Overall Length
60.33mm
Tap Size
3/4 in NPT
Tap Square Size
17.25mm

Details

Item
Tapping Adapter
Range
3/4P
Series
TG100
Coolant Fed
Non-Coolant Through
Standards
DIN 6499
Features
Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size 3/4 in NPT, Tap Square Size 17.25mm, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.