Zoro Homepage

Tapping Adapter, 3/8" NPT

  • Mfr # 75TGST037P

  • Zoro # G3898892


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Tap Size
3/8 in NPT
Overall Length
46.81mm
Series
TG75
Features
Tap Square Size
13.49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75TGST037P
Zoro #
G3898892
UPC #
4059782174887
Country of Origin
India

Dimensions

Tap Size
3/8 in NPT
Overall Length
46.81mm
Tap Square Size
13.49mm

Details

Item
Tapping Adapter
Range
3/8P
Series
TG75
Features
Coolant Fed
Non-Coolant Through
Compatible with Product Type
TG Collet Chucks
Measurement System
Decimal Inch
Compatible Tap Holder
TG Collet Chucks

Description

Tapping Adapter, Tap Size 3/8 in NPT, Tap Square Size 13.49mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features 0.13mm (0.005 in) Range of Collapse;Grips on Back Taper and Margin of Drill for Maximum Feed Rates and More Accurate Holes;Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for all Drilling Applications;Slot in Back of Collets Acts as a Drive for the Tap Square

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.