Zoro Homepage

Tapping Adapter, 5/16

  • Mfr # 25ERTCT031

  • Zoro # G3897124


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Range
5/16
Tap Size
5/16 in
Overall Length
34.00mm
Series
ER25
Standards
DIN 6499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ERTCT031
Zoro #
G3897124
UPC #
4059782160385
Country of Origin
Switzerland

Dimensions

Tap Size
5/16 in
Overall Length
34.00mm
Tap Square Size
6.05mm

Details

Item
Tapping Adapter
Range
5/16
Series
ER25
Standards
DIN 6499
Coolant Fed
Non-Coolant Through
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Compatible with Product Type
ER Collet Chucks
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size 5/16 in, Tap Square Size 6.05mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.