Shop All Tap Holders
This Product is Discontinued
Erickson
Tapping Adapter, 5/8 (Discontinued)
Mfr # 75TGSTC062
Zoro # G3774913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series TG75
- Tap Size 5/8 in
- Range 5/8
- Overall Length 46.81mm
- Coolant Fed Coolant Through
Product Information
- Brand Erickson
- MFR # 75TGSTC062
- Zoro # G3774913
- UPC # 4059782153974
- Country of Origin India
- Category Tap Holders
Dimensions
Tap Size | 5/8 in |
Overall Length | 46.81mm |
Tap Square Size | 9.14mm |
Details
Description
Tapping Adapter, Tap Size 5/8 in, Tap Square Size 9.14mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Coolant Through, Features 0.13mm (0.005 in) Range of Collapse;Grips on Back Taper and Margin of Drill for Maximum Feed Rates and More Accurate Holes;Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for all Drilling Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.