Zoro Homepage

Tapping Adapter, 5/8

  • Mfr # KTC062

  • Zoro # G3898725


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Range
5/8
Tap Size
5/8 in
Overall Length
25.40mm
Series
K
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC062
Zoro #
G3898725
UPC #
4059782177154
Country of Origin
India

Dimensions

Tap Size
5/8 in
Overall Length
25.40mm
Tap Square Size
9.14mm

Details

Item
Tapping Adapter
Range
5/8
Series
K
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Coolant Fed
Non-Coolant Through
Compatible with Product Type
K-Series Double Angle Collet Chucks
Compatible Tap Holder
K-Series Double Angle Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size 5/8 in, Tap Square Size 9.14mm, Compatible with Product Type K-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.