Tapping Adapter, 7/16
Mfr # JTC043
Zoro # G3894701
product price: $69.99
/eaKey Features
Tap Size
7/16 in
Overall Length
30.16mm
Series
J
Coolant Fed
Non-Coolant Through
Compatible with Product Type
J-Series Double Angle Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JTC043
Zoro #
G3894701
UPC #
4059782177819
Country of Origin
India
Dimensions
Tap Size
7/16 in
Overall Length
30.16mm
Tap Square Size
6.15mm
Details
Item
Tapping Adapter
Range
7/16
Series
J
Coolant Fed
Non-Coolant Through
Compatible with Product Type
J-Series Double Angle Collet Chucks
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
Compatible Tap Holder
J-Series Double Angle Collet Chucks
Measurement System
Decimal Inch
Description
Tapping Adapter, Tap Size 7/16 in, Tap Square Size 6.15mm, Compatible with Product Type J-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.