This item is Discontinued.

Erickson Tapping Adapter, 7/8 100TGSTC087

Tapping Adapter, 7/8 (Discontinued)

  • Mfr # 100TGSTC087
  • Zoro # G3773014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100TGSTC087
Zoro #
G3773014
UPC #
4059782153370
Country of Origin
India

Dimensions

Tap Size
7/8
Overall Length
60.33mm
Tap Square Size
13.28mm

Details

Item
Tapping Adapter
Series
TG100
Range
7/8
Coolant Fed
Coolant Through
Features
Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Compatible with Product Type
TG Collet Chucks
Quick Change
Yes
Compatible Tap Holder
TG Collet Chucks
Quick-Change Status
Quick-Change
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size 7/8, Tap Square Size 13.28mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.