Zoro Homepage

Tapping Adapter, #8, 5/32

  • Mfr # 16ERTC8

  • Zoro # G3898201


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Tap Size
#8, 5/32 in
Overall Length
22.00mm
Series
ER16
Tap Square Size
3.33mm
Standards
DIN 69871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERTC8
Zoro #
G3898201
UPC #
4059782160262
Country of Origin
Switzerland

Dimensions

Tap Size
#8, 5/32 in
Overall Length
22.00mm
Tap Square Size
3.33mm

Details

Item
Tapping Adapter
Range
#8 & 5/32
Series
ER16
Standards
DIN 69871
Compatible with Product Type
ER Collet Chucks
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Compatible Tap Holder
ER Collet Chucks

Description

Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.