Zoro Homepage

Tapping Adapter, #8, 5/32

  • Mfr # 16ERTCT8

  • Zoro # G3898789


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Range
#8 & 5/32
Tap Size
#8, 5/32 in
Overall Length
27.00mm
Series
ER16
Tap Square Size
3.33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ERTCT8
Zoro #
G3898789
UPC #
4059782160590
Country of Origin
Switzerland

Dimensions

Tap Size
#8, 5/32 in
Overall Length
27.00mm
Tap Square Size
3.33mm

Details

Item
Tapping Adapter
Range
#8 & 5/32
Series
ER16
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Standards
DIN 6499
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.