Zoro Homepage

Tapping Adapter, #8, 5/32

  • Mfr # 25ERTC8

  • Zoro # G3775920


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Series
ER25
Tap Size
#8, 5/32 in
Range
#8 & 5/32
Overall Length
34.00mm
Features
Square in Back of Collet Acts as a Drive for the Tap Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ERTC8
Zoro #
G3775920
UPC #
4059782159754
Country of Origin
Switzerland

Dimensions

Tap Size
#8, 5/32 in
Overall Length
34.00mm
Tap Square Size
3.33mm

Details

Item
Tapping Adapter
Series
ER25
Range
#8 & 5/32
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Coolant Fed
Non-Coolant Through
Quick Change
Yes
Compatible with Product Type
ER Collet Chucks
Measurement System
Decimal Inch
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.