Tapping Adapter, #8, 5/32
Mfr # KTC8
Zoro # G3895033
product price: $73.59
/eaKey Features
Range
#8 & 5/32
Tap Size
#8, 5/32 in
Overall Length
25.40mm
Series
K
Compatible with Product Type
K-Series Double Angle Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTC8
Zoro #
G3895033
UPC #
4059782178267
Country of Origin
India
Dimensions
Tap Size
#8, 5/32 in
Overall Length
25.40mm
Tap Square Size
3.33mm
Details
Item
Tapping Adapter
Range
#8 & 5/32
Series
K
Compatible with Product Type
K-Series Double Angle Collet Chucks
Coolant Fed
Non-Coolant Through
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Measurement System
Decimal Inch
Compatible Tap Holder
K-Series Double Angle Collet Chucks
Description
Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type K-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.