Zoro Homepage

Tapping Adapter, 8.33mm

  • Mfr # T110177

  • Zoro # G3936254


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Overall Length
28.00mm
Tap Square Size
8.33mm
Features
Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Coolant Fed
Coolant Through
Projection
7.11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T110177
Zoro #
G3936254
UPC #
4059782119345
Country of Origin
Germany

Dimensions

Overall Length
28.00mm
Tap Square Size
8.33mm
Shank Outside Dia.
19.00mm

Details

Item
Tapping Adapter
Features
Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Coolant Fed
Coolant Through
Projection
7.11mm

Description

Tapping Adapter, Tap Square Size 8.33mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.