Tapping Adapter, M30
Mfr # 40ERTC220180M
Zoro # G3895645
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Overall Length
46.00mm
Tap Size
M30
Series
ER40
Tap Square Size
18.00mm
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ERTC220180M
Zoro #
G3895645
UPC #
4059782114289
Country of Origin
Switzerland
Dimensions
Overall Length
46.00mm
Tap Size
M30
Tap Square Size
18.00mm
Details
Item
Tapping Adapter
Range
M30
Series
ER40
Coolant Fed
Non-Coolant Through
Quick Change
Yes
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Quick-Change Status
Quick-Change
Compatible Tap Holder
ER Collet Chucks
Description
Tapping Adapter, Tap Size M30, Tap Square Size 18.00mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.