Zoro Homepage

Tapping Adapter, No 8, 5/32

  • Mfr # 75TGST8

  • Zoro # G3895295


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Tap Size
#8, 5/32 in
Overall Length
46.81mm
Series
TG75
Features
Tap Square Size
3.33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75TGST8
Zoro #
G3895295
UPC #
4059782175600
Country of Origin
India

Dimensions

Tap Size
#8, 5/32 in
Overall Length
46.81mm
Tap Square Size
3.33mm

Details

Item
Tapping Adapter
Range
#8 & 5/32
Series
TG75
Features
Coolant Fed
Non-Coolant Through
Compatible with Product Type
TG Collet Chucks
Measurement System
Decimal Inch
Compatible Tap Holder
TG Collet Chucks

Description

Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features 0.13mm (0.005 in) Range of Collapse;Grips on Back Taper and Margin of Drill for Maximum Feed Rates and More Accurate Holes;Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for all Drilling Applications;Slot in Back of Collets Acts as a Drive for the Tap Square

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.