Zoro Homepage

Tapping Adapter, No 8, 5/32

  • Mfr # LTC8

  • Zoro # G3894622


product price: $53.15
/ea

Key Features

Range
#8 & 5/32
Overall Length
27.79mm
Tap Size
#8, 5/32 in
Series
L
Tap Square Size
3.33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTC8
Zoro #
G3894622
UPC #
4059782178236
Country of Origin
India

Dimensions

Overall Length
27.79mm
Tap Size
#8, 5/32 in
Tap Square Size
3.33mm

Details

Item
Tapping Adapter
Range
#8 & 5/32
Series
L
Compatible with Product Type
L-Series Double Angle Collet Chucks
Coolant Fed
Non-Coolant Through
Features
Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Measurement System
Decimal Inch
Compatible Tap Holder
L-Series Double Angle Collet Chucks

Description

Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type L-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.