Zoro Homepage

Tapping Adapter, Steel

  • Mfr # SS160STCHM08148M

  • Zoro # G3937094


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Overall Length
148.00mm
Shank Outside Dia.
16.00mm
Features
Heavy Metal for Strength
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS160STCHM08148M
Zoro #
G3937094
UPC #
4059782194236
Country of Origin
Spain

Dimensions

Overall Length
148.00mm
Shank Outside Dia.
16.00mm

Details

Item
Tapping Adapter
Features
Heavy Metal for Strength
Coolant Fed
Coolant Through

Description

Tapping Adapter, Shank Type - Machining Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.