Zoro Homepage

Toolholder, SQ SHK PSC63 Adapter INC

  • Mfr # PSC63ETAN16

  • Zoro # G3726324


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Projection
2.760 in
Shank Width (In.)
1 in
Shank Height (In.)
1 in
Gage Length
1.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63ETAN16
Zoro #
G3726324
UPC #
4059782216556
Country of Origin
Spain

Dimensions

Shank Width (In.)
1 in
Shank Height (In.)
1 in
Gage Length
1.795 in

Details

Item
Toolholder
Projection
2.760 in

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.