Zoro Homepage

Toolholder, SQ SHK PSC63 Adapter INC

  • Mfr # PSC63STAL16

  • Zoro # G3726169


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Projection
5.120 in
Shank Height (In.)
1 in
Shank Width (In.)
1 in
Gage Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63STAL16
Zoro #
G3726169
UPC #
4059782216440
Country of Origin
Spain

Dimensions

Shank Height (In.)
1 in
Shank Width (In.)
1 in
Gage Length
1.1 in

Details

Item
Toolholder
Projection
5.120 in

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.