ESBP350 Split Bolt Connector, 3/0, Silicone Bronze, Tin-Coated
- Mfr # ESBP350
- Zoro # G804350902
product price:Â
$
32.85
/ea
Key Features
Material
Silicon Bronze
Conductor Size
3/0 Stranded - 350 kcmil Stranded
Torque (TQ)
73.4-73.40
Torque (TQ) (inch pound (pound inch))
650-650.00
Tin Plating
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESBP350
- Zoro #
- G804350902
- UPC #
- 782856313144
- Country of Origin
- United States
Dimensions
- Conductor Size
- 3/0 Stranded - 350 kcmil Stranded
Details
- Material
- Silicon Bronze
- Torque (TQ)
- 73.4-73.40
- Torque (TQ) (inch pound (pound inch))
- 650-650.00
- Tin Plating
- Yes
Description
For use on copper, aluminum and ACSR conductors, the copper alloy bolt and pressure bar are completely tin-plated. Tin plating with a spacer allows connection of copper-to-copper, copper-to-aluminum and aluminum-to-aluminum. For 3/0 stranded 350 kcmil stranded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.