Zoro Homepage

nVent Split Bolt Connector, 8 to 20 Wire, Silicone Bronze Alloy, TinCoated

  • Mfr # ESBP2/0

  • Zoro # G407456230


product price: $16.75
/ea

Key Features

Material
Silicon Bronze
Conductor Size
#8 Solid - 2/0 Stranded
Tin Plating
Yes
Torque (TQ) (inch pound (pound inch))
385-385.00
Torque (TQ)
43.5-43.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESBP2/0
Zoro #
G407456230
UPC #
782856313113
Country of Origin
United States

Dimensions

Conductor Size
#8 Solid - 2/0 Stranded

Details

Material
Silicon Bronze
Tin Plating
Yes
Torque (TQ) (inch pound (pound inch))
385-385.00
Torque (TQ)
43.5-43.50

Description

With spacer bar silicon bronze, electrotin plated For aluminum to aluminum, copper to aluminum, copper to copper Range for equal main and tap 116 copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.