
ADPTR- 5-15P TO L5-20R
Mfr # 1744
Zoro # G9775471
product price: $43.99
/eaKey Features
Phase
Single
Housing Color
Yellow
Type
Adapter
NEMA Configuration
NEMA 5-15P TO L5-20C
Environmental Rating
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744
Zoro #
G9775471
UPC #
782862591161
Country of Origin
China
Details
Item
ADPTR- 5-15P TO L5-20R
Phase
Single
Housing Color
Yellow
Type
Adapter
NEMA Configuration
NEMA 5-15P TO L5-20C
Environmental Rating
Indoor
Blade Style
Straight/Locking Adapter
Device Type
Adapter
Poles / Wires
2P/3W
Voltage
125V
Maximum Voltage
125 V
Description
ADPTR- 5-15P TO L5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.