
CBL SPL, 1000FT 10/3 cULus PERMA-KLEEN
Mfr # 1031000AM
Zoro # G3302513
product price: $5,856.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Cable Type
#10/3 SEOW
Load Capacity (Amps)
30
NSF
NSF/ANSI/3-A 14159-1
Plug Type
Blunt End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1031000AM
Zoro #
G3302513
UPC #
782862901656
Country of Origin
United States
Dimensions
Cable Length (ft)
1000
Details
Item
CBL SPL, 1000FT 10/3 cULus PERMA-KLEEN
Color
Yellow
Cable Type
#10/3 SEOW
Load Capacity (Amps)
30
NSF
NSF/ANSI/3-A 14159-1
Plug Type
Blunt End
Receptacle Qty
1
Conn or Receptacle Type
Blunt end
Sub Brand / Trademark
Perma-Kleen
Description
CBL SPL, 1000FT 10/3 cULus PERMA-KLEEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.