Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL SPL, 1000FT 10/4 cULus PERMA-KLEEN

  • Mfr # 1041000AM

  • Zoro # G3301594


product price: $6,011.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#10/4 SEOW
Color
Yellow
Sub Brand / Trademark
Perma-Kleen
Cable Length (ft)
1000
Load Capacity (Amps)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041000AM
Zoro #
G3301594
UPC #
782862901663
Country of Origin
United States

Dimensions

Cable Length (ft)
1000

Details

Item
CBL SPL, 1000FT 10/4 cULus PERMA-KLEEN
Cable Type
#10/4 SEOW
Color
Yellow
Sub Brand / Trademark
Perma-Kleen
Load Capacity (Amps)
30
Plug Type
Blunt End
Receptacle Qty
1
Conn or Receptacle Type
Blunt end
NSF
NSF/ANSI/3-A 14159-1

Description

CBL SPL, 1000FT 10/4 cULus PERMA-KLEEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.