Zoro Homepage

CGRD 50F 123SJOW TRITAP 5-15R 6FT

  • Mfr # F3123-50-TT15

  • Zoro # G6087652


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SJOW
Volts
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3123-50-TT15
Zoro #
G6087652
UPC #
782862904657
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
CGRD 50F 123SJOW TRITAP 5-15R 6FT
Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SJOW
Volts
125
Ideal Application
Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
Primary Cable
Plug NEMA 5-15 @ 6 ft
AWG
12
UL
UL Listed to ANSI/UL 355, File E59949
Environmental Rating
NEMA 2
Construction
Steel Frame and Nylon Construction
Reel Type
F3000 - Commercial Grade Duty (13" Spool Diameter)
cUL
cUL Listed to CSA-C22.2 No.21, File E59949
Sub Brand / Trademark
Flex Rig Reel
Secondary Cable
Tri-Tap - (3) NEMA 5-15R
Load Capacity (Amps)
15

Description

CGRD 50F 123SJOW TRITAP 5-15R 6FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.